Beli viscometer ostwald di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SI Analytics Ostwald Viscometer
    Mulai

    Rp10.999.900

    SI Analytics Ostwald Viscometer
    Deskripsi:
    Not calibrated
  2. AND Tuning Fork Vibro Viscometer
    Mulai

    Rp8.899.900

    AND Tuning Fork Vibro Viscometer
    Deskripsi:
    Tuning Fork Vibro Viscometer- 2 ml Sample Measurement Now Possible- 2 ml sample measurement (SV-1A)- 2 Anti-corrosive, titanium sensor plates and temperature sensor- 2 X-Y-Z stage for fine position adjustment of the sample cup- 2 Wide-range, con
  3. SIBATA SCIENTIFIC TECHNOLOGY Ostwald Viscometer
    Mulai

    Rp2.599.900

    SIBATA SCIENTIFIC TECHNOLOGY Ostwald Viscometer
    Deskripsi:
    A viscometer used for comparative measurement.,From No.1 to No.6 depending on the capillary diameter.,A relative viscometer for comparative measurements. The volume of the bulb is about 3mL.
  4. AS ONE Ubbelohde Viscometer
    Mulai

    Rp6.699.900

    AS ONE Ubbelohde Viscometer
    atribut:
    • Material: Borosilicate glass
    • Standard: ISO 3105
  5. SI Analytics Micro-Ostwald Viscometer
    Mulai

    Rp14.999.900

    SI Analytics Micro-Ostwald Viscometer
    Deskripsi:
    Calibrated for manual measurements
  6. SANSYO Ostwald viscometer precision type
    Mulai

    Rp6.099.900

    SANSYO Ostwald viscometer precision type
    Deskripsi:
    Compare with the standard sample to determine the relative viscosity. With inspection pass certificate.
  7. AND Sine-wave Vibro Viscometer
    Mulai

    Rp1.499.900

    AND Sine-wave Vibro Viscometer
    Deskripsi:
    Disposable container (40 pieces / to be used on the included sample container for 35-45mL)
    atribut:
    • Capacity (ml): 10
    • External Dimensions (WxDxH) (mm): 67x36x41
    • Material: PET: Polyethylene Terephthalate
    • Operating Temperature (°C): 0 to 80
    • Wall Thickness (mm): 0.8
  8. SANSYO Ostwald Viscometer
    Mulai

    Rp3.999.900

    SANSYO Ostwald Viscometer
    Deskripsi:
    It is used for relative viscosity measurement and pre-test.
  9. Ametek Brookfield Brookfeed Digital Viscometer
    Mulai

    Rp209.999.900

    Ametek Brookfield Brookfeed Digital Viscometer
    atribut:
    • Size (mm): 352x341x417
    • Speed Selector Number Of Step: 2600 Steps
    • Results: Viscosity (cP or mPa*s),% torque display, Spindle, rotation speed, Temperature, Shear rate, Shear stress
    • Function: Digital Leveling and Automatic Oscillation Test
    • Rotation Speed (rpm): 0.01 to 250
    • Accuracy: ± 1%
    • Power Supply: AC100V 50/60Hz
    • Reproducibility (%): ± 0.2
  10. Nesco Viscometer
    Mulai

    Rp21.999.900

    Nesco Viscometer
    Deskripsi:
    Nesco Viscometer NDJ-1 | viskositas & rheologi cairan dan semi-cairanNesco Viscometer NDJ-1 dirancang untuk penentuan viskositas dan rheologi cairan dan semi-cairan. Hal ini juga dapat digunakan untuk mengukur viskositas dinamis dan viskositas struktural minyak mineral, minyak pelumas, perekat, cat, zat warna dan tinta cetak, dll.
    atribut:
    • Accuracy (%): 5 Newtonian Fluid
    • Measurement Range (mPa.s): 0.1-1*105
    • Overall Dimensions (mm): 445x235x380
    • Rotor: No. 1 2 3 4
  11. COLE-PARMER Viscometer Orifice
    Mulai

    Rp26.999.900

    COLE-PARMER Viscometer Orifice
    atribut:
    • UNSPSC: 31160000
  12. Non Brand Viscometer (Alat Ukur Kekentalan)
    Mulai

    Rp60.999.900

    Non Brand Viscometer (Alat Ukur Kekentalan)
    atribut:
    • Dimensions (mm): 370x325x280
    • Relative Humidity (%RH): Not more than 80
    • Work Environment Temperature (°C): 5 to 35
  13. RION Viscotester / Viscometer Digital With Stand Made In Local
    Mulai

    Rp51.999.900

    RION Viscotester / Viscometer Digital With Stand Made In Local
    Deskripsi:
    Uni-Cylinder Rotational Viscometer model VT-06, designed for quality control application in the manufacturing process of industrial products such as petrochemicals, paint, and adhesives, as well as foodstuffs. Covering a wide range are possible, such as gear oil used in construction machinery. Compact and light weight makes easily to be operated with one hand. Can be operated by Alkaline batteries, Nickel-hydride rechargeable batteries, or AC adapter. Direct readings in decipascal-seconds. Measurement ranges 0.3 to 4000 dPa.s. Measurement accuracy ± 10% of indicated value. Reproducibility ± 5%. Rotor speed 62.5 rpm. include stand local made
    atribut:
    • Dimensions (mm): 175x77x40
    • Rotor Speed (rpm): 62.5
  14. SI Analytics Ubbelohde Viscometer (ASTM) with Filling and Cleaning Tube
    Mulai

    Rp34.999.900

    SI Analytics Ubbelohde Viscometer (ASTM) with Filling and Cleaning Tube
    Deskripsi:
    Calibrated for automatic measurements, with filling and cleaning tube
  15. Atago Digital Viscometer
    Mulai

    Rp36.999.900

    Atago Digital Viscometer
    Deskripsi:
    VISCO is a portable and compact size.Can be powered by battery which makes it possible to measure anywhere anytime.VISCO is a digital display which makes it possible for anyone to see easily.Only small volume of sample is required to measure.From setting up the VISCO to measurement, it can be done with one hand and only have to deal with one button to operate.Specification:RangeViscosity:A1 50 to 200,000mPa.s / 50 to 200,000cPA2 100 to 600,000mPa.s / 100 to 600,000cPA3 500 to 2,000,000mPa.s / 500 to 2,000,000cPUL 1 to 2,000mPa.sTorque:0.0 to 100.0% (recommended torque: 10.0 to 100.0%)ResolutionViscosity:Lower than 100mPa・s:0.01mPa・s100mPa・s or higher lower than 10,000mPa・s:0.1mPa・s10,000mPa・s or higher:1mPa・sTorque:Lower than 10.0%:0.01%10.0% or higher:0.1%Temperature:01℃/0.1°FAccuracyViscosity: ±1% of Maximum ViscosityTemperature: ±0.2℃
Daftar Harga viscometer ostwald Terbaru October 2026
AS ONE Ostwald ViscometerRp2.399.900
SI Analytics Ostwald ViscometerRp10.999.900
AND Tuning Fork Vibro ViscometerRp8.899.900
SIBATA SCIENTIFIC TECHNOLOGY Ostwald ViscometerRp2.599.900
AS ONE Ubbelohde ViscometerRp6.699.900
Ametek Brookfield Digital ViscometerRp189.999.900
SI Analytics Micro-Ostwald ViscometerRp14.999.900
SANSYO Ostwald viscometer precision typeRp6.099.900
AS ONE Touch panel Type ViscometerRp24.999.900
AND Sine-wave Vibro ViscometerRp1.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)